0
1
2
3
4
5

T-Mech 2-Stroke Petrol Hammer Drill

Order Code: ZT3960966S

£309.99 Inc VAT (20%)


Description

Revolutionise your drilling and demolition tasks with T-Mech's 2 stroke petrol hammer drill breaker - a powerhouse of versatility.

T-Mech's 2 stroke petrol hammer drill breaker is a versatile and powerful tool that simplifies heavy-duty concrete and masonry tasks. Its dual functionality sets it apart, with the tool acting as either a robust drill or a strong demolition hammer depending on your project needs.

With a simple operating mode switch and the inclusion of two attachments, the tool can alternate between both drilling and chiselling. Choose the drill function for boring precise holes into stone and concrete surfaces, or switch to the hammer function to handle demolition tasks such as breaking up concrete, brick, stone, or hardened ground.

At the core of T-Mech's 2 stroke petrol hammer drill breaker lies its robust 0.9kw, 2 Stroke, 32.6CC, Single Cylinder, Air Cooled Engine. This engine is designed for power, reliability, and efficiency. With a maximum power and speed of 0.9kw 7500 rpm, and a peak torque output of 1.45 N.m at 5000 rpm, this engine allows the tool to deliver optimal performance across a variety of challenging tasks. The 2-stroke nature of the engine offers a high power-to-weight ratio, ensuring a compact but powerful performance, making it ideal for heavy-duty work.

Despite the tool's power, user comfort and convenience are central to its design. Weighing in at 10.5kg and featuring an adjustable handle, the drill is manageable and ergonomic, reducing user fatigue. As the tool is powered by a petrol engine it means you're not restricted by cords and can take the tool wherever it's needed. Plus, the trigger allows for speed adjustments, giving you more control over your work.

T-Mech's 2 Stroke Petrol Hammer Drill Breaker offers an exceptional combination of power, versatility, and user-friendly design. Whether you're breaking up an old driveway, undertaking a large renovation, or demolishing flooring or walls, this tool is an essential, efficient, and practical solution.



Product Features:


* Large Powerful Engine
* 2 Versatile Attachments
* Adjustable Handle
* 1L Fuel Tank Capacity
* FREE Practical Tool Kit

Specifications:


* Colour: Black & Red
* Weight: 10.5kg
* Height: 360mm/36cm/14.2"
* Width: 270mm/27cm/10.6"
* Depth: 630mm/63cm/24.8"
* Power: 0.9KW
* Speed: 7500 RPM
* Max. Torque & Speed: 1.45 N.m/5000 rpm
* Displacement Capacity: 32.6CC, Single-Cylinder
* Fuel Tank Capacity: 1L
* Fuel: Petrol & 2 Stoke Engine Oil
* Oil Capacity: 0.08L
* Impact Frequency: 800 - 2800 BPM
* Consumption Rate: 500g/Kwh
* Chisel Dimensions: 18mm x 350mm
* Bit Dimensions: 30mm x 400mm

Box Contents:


* 1 x Heavy Duty Hammer Drill
* 2 x Versatile Drill Attachments - 18mm x 350mm Chisel and 30mm x 400mm Bit
* 1 x Practical Tool Kit - Grease and Assembly Tools

See full description
Specifications for T-Mech 2-Stroke Petrol Hammer Drill
  • Weight
    10.5kg
  • Colour
    Black & Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome