0
1
2
3

X20S Combi Drill 20V 1 x 1.5Ah Li-ion OLPX20SCD115

Order Code: ZT2423526S

£59.99 Inc VAT (20%)


Description

The Olympia Tools X20S Combi Drill Driver has a 2-speed gearbox for powerful drilling in wood, masonry and steel and its quick-stop function improves user safety. The Drill Driver, fitted with a soft grip handle for reduced fatigue and increased control, also has a handy LED work light, ideal when working in dark spaces. Specification Drill Chuck 10mm (3/8in) Keyless. No Load Speed 0-400/0-1350/min. Impact Rate 6000/20250/bpm. Max. Torque 30Nm. Torque Settings 20+3. Charge Time 3-5 hours. Max. Drilling Diameter Steel 6mm, Wood 20mm, Masonry 10mm. Weight 1.33kg. This Olympia Tools X20S Combi Drill Driver is supplied with 1 x 20V 1.5Ah X20SLi-ion Battery 1 x X20S Charger 1 x Belt Clip

See full description
Specifications for X20S Combi Drill 20V 1 x 1.5Ah Li-ion OLPX20SCD115
  • Maximum Torque
    30Nm
  • No Load Speed
    0-400/0-1350rpm
  • Battery Supplied
    1 x 1.5Ah Li-ion
  • Power Source
    Cordless 20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome