18V Brushless Impact Driver 1x 2.0Ah Charger

Order Code: ZT3287422S

£123.99 Inc VAT (20%)


Description

JCB 18V Brushless Impact Driver bare unit 18V Impact Driver with Brushless Motor Technology 25% more power – Brushless motors have fewer moving parts results in a quiet motor that never needs maintenance. The reduced friction enables a better use of available energy from the battery pack as there is no resistance from brushes 50% more run time – Brushless motor technology means the carbon brush resistance is eliminated, so less battery energy is wasted. The efficiency of a brushless motor results in a greater run time from each charge 2-Speed variable gearbox for efficient drilling of various materials. Powerful 180Nm Torque with variable speed up to 2, 000rpm 1/4 Hex quick change chuck Built in LED for improved visibility Ergonomic design with rubber grip overmould for increased user comfort Belt clip that can be positioned on either side of the 18V Brushless Impact Driver Key Features Powerful impact driver great for screwdriving functions where greater torque is required Perfect to use to quickly drive screws & drive in a large quantity of fasteners, longer screws and lag bolts 2-Speed variable gearbox for efficient drilling of various materials & Powerful 180Nm Torque with variable speed up to 2, 000rpm Belt clip that can be positioned on either side of the Impact Driver & The built in LED light enables visibility in poorly lit and dim working conditions The ergonomically designed impact driver has a rubber grip over-mould providing the user with increased comfort Battery & Charger included. Simply charge and you are ready to go! Backed up by UK support and our JCB 3 Year Warranty

See full description
Specifications for 18V Brushless Impact Driver 1x 2.0Ah Charger
  • Power Source
    Battery
  • Voltage
    18V
  • Product Type
    Impact Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome