40VMAX Impact Driver 2X 2.5AHBATTS DC40RA Case

Order Code: ZT4272007S

£559.99 Inc VAT (20%)


Description

Introducing the Makita Compact Cordless Impact Driver, a robust solution engineered for heavy-duty, continuous tightening tasks. Powered by the high-performance 40V Li-ion XGT battery, this tool boasts a formidable 40V brushless motor that ensures maximum efficiency. Equipped with a variable speed control triggered by an intuitive mechanism, the Impact Driver provides optimal control for various applications. Thanks to its constant speed control feature, additional power is effortlessly applied to the brushless motor, ensuring a consistent speed even under heavy loads. This powerhouse delivers an impressive performance with up to 4,400 impacts per minute (ipm), a rapid 3,700 revolutions per minute (rpm), and an outstanding maximum tightening torque of 220 Nm. This versatility makes it an ideal choice for a wide range of tightening applications, providing reliability and efficiency in every use. Experience the next level of performance and convenience with the Makita Compact Cordless Impact Driver, setting new standards for power and precision in your toolbox and is equipped with a 1/4" hex driving shank, conveniently located forward/reverse rotation switch, enhanced anvil holder rigidity, one touch speed selector to provide more precise fastening in a wide range of applications and one touch bit installation.

Features and Benefits
• Designed for heavy duty, continuous tightening
• ¼" hex driving shank
• Machine screw capacity M4 to M8, standard bolt M5 to M16, high strength bolt M5 to M14 and coarse thread screw 22 to 125mm
• Electric brake for increased operator safety
• Variable speed controlled by trigger and constant speed control
• LED job light to illuminate the work area
• One touch speed selector to provide a more precise fastening in a wide range of applications
• 4 speed power selection plus 6 assist modes

See full description
Specifications for 40VMAX Impact Driver 2X 2.5AHBATTS DC40RA Case
  • Handle Type
    Straight
  • Drive Type
    Hex
  • MFR Part No.
    TD001GD201
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • Maximum Torque
    220Nm
  • Model Number
    40V Max Li-ion XGT
  • Number of Batteries Supplied
    2
  • Supply Voltage
    40V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome