0
1

BTD062Z 9.6V Impact Driver (Body Only Version - No Batteries or Charger Supplied)

Order Code: ZT3813542S

£449.99 Inc VAT (20%)


Description

TD062Z 9.6 volt 1/4" cordless impact driver (naked) complete with micro-processor accuracy control, visual/audible warning of correct/incorrect fastening, Anti tamper adjustment and auto-stop.

Capacity:
Machine Screw Size: M4 - M8.
Standard Bolt: M5 - M12.
High Tensile Bolt: M5 - M10.

Suitable Battery Type:
BH9020A NiMH Makstar 2.0Ah (not Supplied).
BH9033A NiMH Makstar 3.3Ah (not Supplied).

See full description
Specifications for BTD062Z 9.6V Impact Driver (Body Only Version - No Batteries or Charger Supplied)
  • Drive Type
    Hex
  • Battery Type
    NiMH
  • Blows per Minute
    3000
  • Overall Length
    164mm
  • Hex Drive Size
    1/4in
  • Maximum Torque
    65Nm
  • No Load Speed
    2500rpm
  • Weight
    1.0 - 1.2kg
  • Supply Voltage
    9.6V
  • Model Number
    BTD062Z

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome