DCF850E2T XR BL Impact Driver 18V 2 X Powerstack Li-Ion

Order Code: ZT2423932S

£339.99 Inc VAT (20%)


Description

DEWALT DCF850E2T XR Brushless Impact Driver with a 3 mode switch for enhanced control including Precision Drive which prevents damage to the material and fastener in smaller jobs. Its compact design makes it ideal for a wide range of applications in construction, industrial and automotive environments. The LED ring light delivers the best visibility in the toughest environments. POWERSTACK™ batteries deliver 50% more power* with a 25% smaller** footprint and work with all of the 18V XR tools you already have. * Regarding 50% more power: vs DCB183 battery, not in application. ** Regarding 25% smaller pack and a more compact footprint: vs DCB183 battery. Supplied with: 2 x 18V 2.0Ah POWERSTACK™ Li-ion Batteries, 1 x Charger and 1 x TSTAK™ Kitbox. Specification: Bit Holder: 6.35mm (1/4in)No Load Speed: 0-1,000/2,800/3,250/min.Impact Rate: 3,800/bpmMax. Torque: 205NmWeight: 0.9kg

See full description
Specifications for DCF850E2T XR BL Impact Driver 18V 2 X Powerstack Li-Ion
  • No Load Speed
    0-1000/2800/3250rpm
  • Voltage
    18V
  • Battery Supplied
    2 x 1.7Ah Li-ion
  • Maximum Torque
    205Nm
  • Power Source
    Cordless 18v
  • Battery Capacity
    5.0A·h
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    DCF850E2T-GB
  • Number of Batteries Supplied
    2
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome