0
1
2

DCF850N-XJ 18V XR Brushless 3-SPEED Impact Driver Bare Unit

Order Code: ZT3496553S

£159.99 Inc VAT (20%)


Description

Embrace power and comfort with the DCF850, our smallest 18V XR impact driver delivering an impressive 205Nm in a compact 100mm body. Perfect for diverse applications in construction, industrial, and automotive environments, it redefines compact performance standards. The 3-mode switch, including Precision Drive, prevents damage in delicate tasks, ensuring precision and longevity. The built-in LED ring light enhances visibility in challenging environments. Transform your work experience with this powerhouse, offering optimal comfort, superior application speed, and adaptability for tasks ranging from intricate precision work to robust applications, making it an essential tool for professionals in various industries.

Features and Benefits
• Compatible with all DEWALT 18V XR & Flex Volt battery packs for flexibility
• High-powered Brushless motor outputs 205Nm of torque, ensuring effective completion of heavy applications
• New, more efficient brushless motor with 3250 Rpm no-load speed for faster application completion
• Impressive 208Nm Fastening Torque ensures precision and reliability.
• Compact 100mm head length for manoeuvrability in various tasks.
• Supplied Bare for versatile customization and use with existing DEWALT tools and accessories

See full description
Specifications for DCF850N-XJ 18V XR Brushless 3-SPEED Impact Driver Bare Unit
  • Features
    3 Modes
  • MFR Part No.
    DCF850N-XJ
  • Maximum Torque
    205Nm
  • No Load Speed
    3250rpm
  • Brushed or Brushless
    Brushless
  • Model Number
    DCF850N-XJ
  • Supply Voltage
    18V
  • Weight
    0.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome