DCF870E2T Hyrdralic Impact Driver 18V 2 x 1.7Ah Powerstack Li-ion

Order Code: ZT5150828S

£439.99 Inc VAT (20%)


Description

The DEWALT DCF870E2T Hyrdralic Impact Driver features an active valve system.The valve spring compensates for viscosity changes in the oil filled mechanism for improved performance and longevity. The tactile 3 - mode select feature allows the user to select easily different modes and speed controls.It has an ultra compact design, only 100mm from front to back. This makes itextremely ergonomic and allows improved access into confined spaces. A9 LED ring light gives optimum brightness to deliver increased visibility in darker areas. Up to 82 lumens with 20-minute flashlight mode.Supplied with:2 x 18V 1.7Ah POWERSTACK Li-ion Batteries, 1 x Charger and1 x TSTAK Kitbox.POWERSTACK batteries deliver 50% more power* with a 25% smaller** footprint and work with all of the 18V XR tools you already have.* Regarding 50% more power: vs DCB183 battery, not in application.** Regarding 25% smaller pack and a more compact footprint: vs DCB183 battery.Specifications:Bit Holder: 6.35mm (1/4in) .No Load Speed: 3, 000/min.Impact Rate: 4, 500/bpm.Max. Torque: 50Nm.Weight: 1.0kg.

See full description
Specifications for DCF870E2T Hyrdralic Impact Driver 18V 2 x 1.7Ah Powerstack Li-ion
  • Maximum Torque
    50Nm
  • Battery Supplied
    2 x 1.7Ah Li-ion
  • No Load Speed
    3000rpm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome