DCF887N-XJ 18V B/Less Impact Driver Bare Unit

Order Code: ZT1027207X

£169.99 Inc VAT (20%)


Description

The DeWalt DCF887N-XJ 18V Brushless Impact Driver Bare Unit combines powerful performance with user-friendly features. Its compact body allows for operation in confined spaces and repetitive use with minimal fatigue. The parabolic switch profile provides greater control over speed, enhancing precision during tasks. With all-metal gearing, the impact driver ensures efficient power transmission and a prolonged tool life. The 3 LED 'Halo' ring delivers maximum illumination to the workpiece, improving visibility in low-light conditions. The 6.35mm 'drop in' keyless hex driver allows for quick, one-handed fitment, enhancing convenience. The impact driver's compact and durable design delivers an impressive 107Nm of torque, and the aluminum front housing facilitates greater heat dispersion, increasing motor life for sustained performance on the job. This bare unit is part of DeWalt's reliable and versatile tool lineup.

Features and Benefits
• Ergonomic handle and rubber overmold reduces surface vibration and user fatigue
• Li-Ion slide pack battery allows for superior insertion and removal
• Li-Ion slide pack battery allows for tool to stand upright
• Body ONLY

See full description
Specifications for DCF887N-XJ 18V B/Less Impact Driver Bare Unit
  • Hex Drive Size
    1/4in
  • Handle Type
    Pistol
  • Weight
    0.94kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Blows per Minute
    0 to 3,800
  • Battery Capacity
    Body OnlyA·h
  • Drive Type
    Hex
  • No Load Speed
    0 to 2,800rpm
    0 to 1,000rpm
    0 to 3,250rpm
  • Supply Voltage
    18V
  • Overall Height
    195mm
  • Battery Type
    Lithium-ion
  • Noise/ Vibration Information
    Vibration Uncertainty Value K1 2.1 m/s²
    Sound Uncertainty Value 3 dB(A)
    Vibration Hand/Arm -Impact 22 m/s²
    Sound Pressure 96 dB(A)
    Sound Power 107 dB(A)
  • Brushed or Brushless
    Brushless
  • Model Number
    DCF887N-XJ
  • Overall Length
    134mm
  • Maximum Torque
    205Nm
  • Includes
    Belt Hook
    Magnetic Bit Holder
  • Number of Batteries Supplied
    0
  • Series
    DCF887N-XJ
  • MFR Part No.
    DCF887N-XJ
  • Noise / Vibration Information
    Sound Pressure 96 dB(A)
    Sound Power 107 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome