DCF887N XR Brushless 3 Speed Impact Driver 18V Bare Unit DEWDCF887N

Order Code: ZT1458521S

£79.99 Inc VAT (20%)


Description

The DEWALT DCF887 XR Brushless Impact Driver is equipped with application control, this is achieved through 3 motor speeds, and torque settings. While Precision Drive mode offers additional control in screwdriving applications to avoid material and fastener damage. The Impact Driver is fitted with a high power, brushless motor capable of outputting up to 205Nm of torque, ensuring heavy applications are completed quickly. The DCF887 XR also has a super lightweight and compact design very comfortable to use, fitting in small spaces. The 3 LED, Halo light ring offers excellent workplace lighting. Specification Bit Holder 6.35mm (1/4in). No Load Speed 0-1,000/0-2,800/0-3,250/min. Impact Rate 0-1,800/0-2,900/0-3,800/bpm. Max. Torque 26/80/205Nm. Weight 1.56kg. The DEWALT DCF887N Brushless G2 3SP Impact Driver comes as a Bare Unit NO battery or charger supplied.

See full description
Specifications for DCF887N XR Brushless 3 Speed Impact Driver 18V Bare Unit DEWDCF887N
  • Voltage
    18V
  • No Load Speed
    0-1,000/0-2,800/0-3,250
  • Chuck Type
    1/4in Hex
  • MFR Part No.
    DEWDCF887N
  • Chuck Size
    1/4in Hex
  • Torque Range
    205Nm
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    205Nm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome