DTD152Z LXT Impact Driver 18V Bare Unit

Order Code: ZT3113811S

£129.99 Inc VAT (20%)


Description

The Makita DTD152Z LXT Impact Driver comes with an ergonomically designed handle and one-touch bit installation. Also equipped with an electric brake, variable speed control and a reverse switch for ultimate control. Comes as a Bare Unit, No Battery or Charger. Specifications: Bit Holder: 6.35mm (1/4in) No Load Speed: 0-2, 900/min. Impact Rate: 0-3, 500/bpm. Max. Torque: 165Nm. Standard Bolt: M5-M16, High Tensile Bolt: M5-M12. Weight: 1.3kg.

See full description
Specifications for DTD152Z LXT Impact Driver 18V Bare Unit
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    165Nm
  • No Load Speed
    0-2900rpm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome