DTD152ZJ 18V LXT Impact Driver (Body Only) in Makpac Case

Order Code: ZT2601254S

£84.99 Inc VAT (20%)
£99.9915% off


Description

The Makita DTD152 is a compact Impact Driver with an overall length of only 137mm Make light work of all fastening and screwdriving applications with this top of the range Makita impact driver. Although small it is packed with features like 0-3500 impacts per minute and bright twin LED joblights for working in dark conditions. It also has an all metal gearbox for a long life and a soft grip handle designed to maximise thrust right to the bit. Sold without battery or charger. Features: Electric brake Mechanical 2-speed control Variable speed control trigger Forward/reverse rotation Twin LED job light One touch bit installation Ergonomic soft grip handle Compact overall length of 137mm Lightweight design Battery protection circuit All metal gears Comes with: Belt clip Makpac case Specification: Battery Type Li-ion Voltage: 18V Driving Shank: 6.35mm (1/4 in Hex) Machine Screw: M4 - M8 Standard Bolt: M5 - M16 Coarse Thread: 22 - 125mm Impacts Per Minute: 0 - 3500 ipm No Load Speed Hi: 0 - 2900 rpm Max Tightening Torque 165 Nm Sound Pressure: 93 dB(A) Sound Power: 104 dB(A) Sound K Factor: 3 dB(A) Vibration: 10.5 m/s2 Vibration K Factor: 1.5 m/s2 Net Weight 1.5kg

See full description
Specifications for DTD152ZJ 18V LXT Impact Driver (Body Only) in Makpac Case
  • Product Type
    Impact Driver
  • Battery Type
    Li-ion
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome