DTD153z 18V LXT Brushless Impact Driver (Body Only)

Order Code: ZT2601325S

£109.99 Inc VAT (20%)
£119.998% off


Description

The Makita DTD153 is one of the most popular cordless impact drivers designed for demanding tasks The Makita DTD153 is a maintenance-free impact driver with a brushless DC motor designed to improve run time by around 30% per battery charge. This is a fully professional tool with enough torque for even the most demanding tasks. Features include a one-touch sliding chuck for a rapid bit change, LED job light for improved visibility and a rubber moulded handle for better grip. The trigger is ergonomically positioned and features variable speed and forward/reverse rotation plus an electric brake. It is compact and lightweight, yet extremely powerful with 170Nm of torque making it more than capable of driving woodscrews up to 125mm straight into timber without a pilot hole. Sold in a plain cardboard box without a battery or charger. DTD153 Features: Brushless motor One touch sliding chuck LED job light Ergonomic soft grip Electric brake Variable speed control by trigger Forward/reverse rotation Compact overall length Comes With: Belt hook Double ended screwdriver bit Specification: Standard Bolt: M5-M16 High Tensile Bolt: M5-M14 Coarse thread (length): 22 - 125 mm Max Fastening Torque: 170 Nm No Load Speed: 0 - 3400 rpm Vibration: Fastening Bolt: 13.0 m/sec_ Vibration K factor: 1.5 m/sec_ Noise sound pressure: 96 dB(A) Noise sound power: 107 dB(A) Noise K factor: 3 dB(A) Net weight: 1.5 kg Driving Shank: 6.35mm (1/4") Hex Machine Screw: M4-M8 Impacts per Minute: 0 - 3,600 ipm

See full description
Specifications for DTD153z 18V LXT Brushless Impact Driver (Body Only)
  • Product Type
    Impact Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome