DTD154RTJ 18V LXT B/L Impact Driver 2X5.0AH

Order Code: ZT1027196X

£699.99 Inc VAT (20%)


Description

This cordless impact driver is an internal hex chuck to fit hexagonal bolts and machine screws. It features a brushless motor that generates less heat buildup which is ideal for use in manufacturing/production applications and eXtreme Protection Technology (XPT) offers maximum protection against dust and liquids.

Features and Benefits
• Brushless motor
• Highly durable and lightweight
• eXtreme Protection Technology extends tool longevity

Voltage: 18v
Max Torque: 170Nm
No Load Speed: 0-3400rpm
Screw Capacity: M4-M8
Bolt Capacity: M5-M16
Thread Length: 22-125
Impacts per Minute: 0-3600ipm
Driving Hex Shank: 1/4"
Overall Length: 126mm

See full description
Specifications for DTD154RTJ 18V LXT B/L Impact Driver 2X5.0AH
  • Maximum Torque
    175Nm
  • Voltage
    18V
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • No Load Speed
    0-1100/0-2100/0-3600rpm
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome