0
1
2
3

DTD172Z 18V LXT Impact Driver Bl - (Body Only)

Order Code: ZT4674955S

£154.99 Inc VAT (20%)


Description

The Makita DTD172Z is a Body Only compact and light Impact Wrench with a hex. 1/4" drive shank. This small and light tool is easy to use and offers a maximum fastening torque of 180 Nm, suitable for quick driving. it is equipped with a handy LED light for added lighting in darker working environments. Sold in a cardboard box without a charger or battery.

Features:
Soft grip provides increased comfort on the job
Redesigned mode selection switch for one-handed mode selection
Anti-bit wobbling structure; Two ball bearings are used to securely hold the anvil for reduced bit wobbling
Brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
Battery protection circuit protects against overloading, over-discharging and over-heating
Comes With:
Belt Clip
Specification:
Nominal Battery Voltage: 18 V
Voltage: LXT
Motor: Brushless
No load speed: 0 - 1100/2100/3200/3600 min⁻¹
Max Fastening Torque Impact Drill: 180 Nm
Tightening Capacity Standard Bolt: M5 - M16
Impacts per Minute (IPM) : 0 - 1 100/2 600/3 600/3 800 min⁻¹
Sound Power Level (LWA) : 108 dB (A)
Sound Pressure Level (LpA) : 97 dB (A)
Noise Uncertainty (K Factor) : 3 dB (A)
Vibration Level (3 axes) , Fastening Bolt: 13, 5 m/s²
Vibration Uncertainty (K Factor) : 1.5 m/s²
Tool weight with battery: 1.2 - 1.5 kg
Product Dimensions (L x W x H) :: 114 x 81 x 236 mm
Product net weight: 0.85 kg

See full description
Specifications for DTD172Z 18V LXT Impact Driver Bl - (Body Only)
  • Voltage
    18V
  • Product Type
    Impact Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome