0
1

GDR 10.8LIN Cordless Impact Screwdriver (Body Only)

Order Code: ZT1027166X

£103.99 Inc VAT (20%)


Description

Screwdriver fitted with an easy use HEX tool holder with a three spot LED for complete illumination of the work environment. Durable compact housing (169mm height/166mm length) fitted with a heavy duty electronic switch with easy reach L/R control. High duty cycle and mulitple soft grip for secure work. Rubber side stoppers and gear cover and nose cone for gear box and material protection. No kick back.

Specifications:
Voltage: 10.8V.
Battery capacity: 1.3Ah Lithium-Ion.
Tightening torque: 100Nm.
Idle speed: 1800/min.
Rated impact rate: 3000/min.
Screw diameter - M4 - M12.
Tool holder: 1 /4".
Weight with battery: 1.00kg.

See full description
Specifications for GDR 10.8LIN Cordless Impact Screwdriver (Body Only)
  • Capacity
    M4 - M12
  • Features
    LED Work Light
  • Model Number
    GDR 10.8LIN
  • Blows per Minute
    0 to 3,100
  • Weight
    1kg
  • Battery Capacity
    Body OnlyA·h
  • Overall Length
    137mm
  • Brushed or Brushless
    Brushed
  • Maximum Torque
    105Nm
  • No Load Speed
    0 to 2,600rpm
  • Hex Drive Size
    1/4in
  • Supply Voltage
    12V
  • Number of Batteries Supplied
    0
  • Battery Type
    Lithium-ion
  • Drive Type
    Hex
  • Handle Type
    Pistol
  • MFR Part No.
    06019A6901
  • Overall Height
    178mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome