GDR 12V-105N Impact Driver 12V Bare Unit BSH6019A6901

Order Code: ZT3931506S

£109.99 Inc VAT (20%)


Description

GDR 12V-105N Impact Driver 12V Bare Unit
The Bosch GDR 12V-105 Impact Driver is the shortest cordless impact driver in its class. The compact design provides optimum handling, especially when driving screws overhead and working in tight spaces. The powerful motor provides high-speed for fast working and features Electric Motor Protection (EMP) to protect against overload. With forward and reverse rotation for inserting and removing screws. It is fitted with an ergonomic soft grip for optimum handling and an LED light, ideal when working in dark spaces.

Specification:

Bit Holder: 6.35mm (1/4in)
No Load Speed: 0-2, 600/min.
Impact Rate: 0-3, 100/bpm
Screw Diameter: M4 - M12

Max. Torque: 105Nm

This Bosch GDR 12V-105N Impact Driver is supplied as a Bare Unit - No Battery or Charger supplied.

Technical Specs
Bit Holder: 6.35mm (1/4in)
No Load Speed: 0-2, 600/min.
Impact Rate: 0-3, 100/bpm
Max. Torque: 105Nm

See full description
Specifications for GDR 12V-105N Impact Driver 12V Bare Unit BSH6019A6901
  • Voltage
    12V
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome