0
1

GDR 12V-110 Impact Driver, Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1034377P

£149.99 Inc VAT (20%)


Description

The Bosch® GDR 12V-110 Professional is a compact 12V cordless impact driver with a brushless motor, designed for precise handling in tight spaces and overhead. Featuring 2-stage power control to prevent overtightening, this Bosch® impact driver ensures accurate screwdriving. Compatible with Bosch® Professional 12V batteries and chargers, this body-only version integrates seamlessly into existing tool setups for reliable and efficient performance.

Features and Benefits
• Very compact design for perfect handling, even in the tightest spaces and overhead
• LED ring light illuminates the work area for clear working
• Continuously variable speed control suits operator requirements
• Right-hand/left-hand rotation for a versatile tool

Typical Applications
• Ideal for assembling furniture, cabinets, and fixtures
• Perfect for installing shelves, brackets, and hardware in various materials
• Suitable for maintenance tasks such as repairing equipment, tightening bolts, and conducting general repairs in industrial and commercial settings
• Used in automotive repair and maintenance for tasks like fastening bolts and screws in engine components and chassis
• Useful for electrical installations, including securing electrical panels, junction boxes, and conduit brackets
• Effective in metal fabrication tasks, including fastening metal sheets, brackets, and structural components

Note:
• Body only. Batteries and chargers sold separately

See full description
Specifications for GDR 12V-110 Impact Driver, Body Only Version - No Batteries or Charger Supplied
  • Overall Length
    139mm
  • Blows per Minute
    0-3,100
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Hex Drive Size
    1/4in
  • Weight
    0.9kg
  • No Load Speed
    0 to 1,200/2,600rpm
  • Model Number
    GDR 12V-110
  • Capacity
    M4 - M12
  • Number of Torque Settings
    2
  • MFR Part No.
    06019E0002
  • Maximum Torque
    110Nm
  • Overall Width
    54mm
  • Overall Height
    177mm
  • Supply Voltage
    12V
  • Drive Type
    Hex
  • Handle Type
    Pistol
  • Brushed or Brushless
    Brushless
  • Noise / Vibration Information
    10 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome