GDR 18V-200 (Body Only, L-Boxx) Brushless 18V I/Driver

Order Code: ZT2531639S

£189.99 Inc VAT (20%)


Description

The GDR 18V-200 Professional cordless impact driver offers exceptional power with a robust brushless motor, and strong tightening torque for reliable performance and extended tool life. Ideal for driving screws and fasteners into wood, metal, and plastic, this Bosch® impact driver caters to professionals, ensuring efficient operation and durability in a portable and efficient package.

Features and Benefits
• Compact 126mm head length allows users to navigate tight spaces
• Achieves reliable performance with a strong 200Nm tightening torque
• The brushless motor provides excellent battery runtime and extended tool lifespan
• Variable speed trigger provides precise control over speed and torque

Typical Applications
• Driving screws and fasteners into wood, metal, and plastic
• Assembly of furniture and cabinetry
• Automotive repair and maintenance tasks
• Installation of fixtures and hardware
• DIY projects requiring powerful and compact tools

See full description
Specifications for GDR 18V-200 (Body Only, L-Boxx) Brushless 18V I/Driver
  • MFR Part No.
    06019J2106
  • Overall Width
    61mm
  • Maximum Torque
    200Nm
  • No Load Speed
    0-3400rpm
  • Handle Type
    Pistol
  • Overall Height
    206mm
  • Battery Type
    Lithium-Ion
  • Drive Type
    Hex
  • Battery Capacity
    5.0A·h
  • Overall Length
    126mm
  • Brushed or Brushless
    Brushless
  • Hex Drive Size
    1/4in
  • Blows per Minute
    0-4000
  • Model Number
    GDR 18V-200
  • Supply Voltage
    18V
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome