GDR 18V-200 C Professional Impact Driver 18V Bare Unit

Order Code: ZT5150829S

£229.99 Inc VAT (20%)


Description

The Bosch GDR 18V-200 C Professional Impact Driveroffers an excellent power-to-size ratio. Its small head length of only 113mm makes it perfect for use in tight spaces. Equipped with a brushless motor, it provides excellent battery runtime and a long tool lifetime.Itsthree-speed/torque settings and adjustable screw modes provide more control and versatility.Optimised for convenience with one-handed bit insertion. Adouble ball bearing ensures a firm grip of the bit and increases precision.The two LED lights, one on the head and one on the base of the rotary nutrunner, provide best-in-class workplace lighting.Comes as a Bare Unit, NO battery or charger in a cardboard box.Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.Specifications:Tool Holder: 1/4in Hex Uni.No Load Speed: 0-3, 400/min.Impact Rate: 0-4, 000/bpm.Max. Torque: 220Nm.

See full description
Specifications for GDR 18V-200 C Professional Impact Driver 18V Bare Unit
  • No Load Speed
    0-3, 400rpm
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Maximum Torque
    220Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome