GDR 18V-210 C (Body Only, Carton) Brushless 18V I/Driver

Order Code: ZT2531653S

£209.99 Inc VAT (20%)


Description

The GDR 18V-210 C Professional impact driver delivers powerful performance with 210Nm tightening torque and enhanced control to prevent material damage. It features two customisable modes to adjust speed and shut off to avoid broken screw heads and worn-out threads.

Features and Benefits
• User interface with two default modes (self-tapping and wood screw), customisable via the Toolbox App
• Delivers powerful tightening torque performance
• Offers versatile control and greater flexibility with three speed/torque settings

Typical Applications
• Driving screws and fasteners into wood, metal, and plastic
• Assembly of furniture and cabinetry
• Automotive repair and maintenance tasks
• Installation of fixtures and hardware
• DIY projects requiring powerful and compact tools

See full description
Specifications for GDR 18V-210 C (Body Only, Carton) Brushless 18V I/Driver
  • MFR Part No.
    06019J0100
  • Features
    Bluetooth® Module
  • Overall Height
    205mm
  • Brushed or Brushless
    Brushless
  • Overall Width
    61mm
  • Handle Type
    Pistol
  • Overall Length
    126mm
  • Battery Type
    Lithium-Ion
  • Hex Drive Size
    1/4in
  • No Load Speed
    0-3400rpm
  • Blows per Minute
    0-4100
  • Drive Type
    Hex
  • Maximum Torque
    210Nm
  • Weight
    1.1kg
  • Supply Voltage
    18V
  • Model Number
    GDR 18V-210 C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome