GDR 18V-210 C Body Only L-Boxx+Gcy 42 Brushless 18V I/Driver

Order Code: ZT2531605S

£239.99 Inc VAT (20%)


Description

The GDR 18V-210 C Professional impact driver delivers powerful performance with 210Nm tightening torque and enhanced control to prevent material damage. It features two customisable modes to adjust speed and shut off to avoid broken screw heads and worn-out threads.

Features and Benefits
• User interface with two default modes (self-tapping and wood screw), customisable via the Toolbox App
• Delivers powerful tightening torque performance
• Offers versatile control and greater flexibility with three speed/torque settings

Typical Applications
• Driving screws and fasteners into wood, metal, and plastic
• Assembly of furniture and cabinetry
• Automotive repair and maintenance tasks
• Installation of fixtures and hardware
• DIY projects requiring powerful and compact tools

See full description
Specifications for GDR 18V-210 C Body Only L-Boxx+Gcy 42 Brushless 18V I/Driver
  • MFR Part No.
    06019J0101
  • Weight
    1.1kg
  • Handle Type
    Pistol
  • Features
    Bluetooth® Module
  • Maximum Torque
    210Nm
  • Overall Length
    126mm
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • Drive Type
    Hex
  • No Load Speed
    0-3400rpm
  • Overall Width
    61mm
  • Hex Drive Size
    1/4in
  • Blows per Minute
    0-4100
  • Overall Height
    205mm
  • Model Number
    GDR 18V-210 C
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome