0
1

M12 SUB Compact Impact Driver Body Only

Order Code: ZT3938277S

£93.99 Inc VAT (20%)
£99.996% off


Description

Small in size but big in quality and endurance, this sub compact impact driver possesses a 1/4in. hex drive and can impart an impressive torque of up to 112 Nm. Boasting REDLINK™ overload protection, a heavy duty metal gearbox and an LED light function, the tool packs a punch in a handy, conveniently small package. This tool does not come supplied with batteries, these must be purchased separately.

Features and Benefits
• High performance sub compact impact driver is small in stature, making it able to work in restricted spaces
• REDLINK™ overload protection electronics in tool for quality of work even over time
• Heavy duty full metal gearbox and gears helps the tool to deliver maximum torque and be highly resilient
• 1/4in. hex chuck allows for a quick and easy bit change
• Optimised handle ensures user comfort, control and grip when using
• Individual battery cell monitoring optimises tool run time for overall product longevity
• On board fuel gauge and LED light for bolstered user convenience and illumination of the workpiece for accurate working

Typical Applications
• Carpentry
• DIY
• Construction

See full description
Specifications for M12 SUB Compact Impact Driver Body Only
  • Overall Length
    165mm
  • Drive Type
    Hex
  • No Load Speed
    2500rpm
  • Hex Drive Size
    1/4in
  • Maximum Torque
    112Nm
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    4933441955
  • Handle Type
    Pistol
  • Series
    M12
  • Weight
    1kg
  • Model Number
    M12 BID-0
  • Supply Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome