0
1

M18 Fuel Gen 4 Impact Driver Kit Body Only

Order Code: ZT4039794S

£279.99 Inc VAT (20%)


Description

The MILWAUKEE® M18 Impact Driver stands out as a powerful and compact tool, delivering an impressive 4400 impacts per minute (ipm) and 226 Nm of torque. With a remarkably compact design at just 113 mm, it excels in accessing tight spaces. The DRIVE CONTROL feature offers four speed and torque settings for versatile applications, including precision work, damage prevention, and maximum performance. Individual battery cell monitoring optimizes tool runtime and ensures long-term pack durability, while the ¼″Hex chuck enables quick and easy bit changes. Part of the FUEL™ platform, it incorporates MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence, delivering outstanding power, run time, and durability. Additionally, its flexible battery system is compatible with all MILWAUKEE® M18™ batteries.

Features and Benefits
• Fast and powerful with 4400 ipm and 226 Nm torque
• Compact design at 113 mm for access to tight spaces
• DRIVE CONTROL with four speed and torque settings for versatile applications
• Individual battery cell monitoring optimizes runtime and ensures long-term pack durability
• ¼″Hex chuck for quick and easy bit changes

See full description
Specifications for M18 Fuel Gen 4 Impact Driver Kit Body Only
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • MFR Part No.
    4933479864
  • Height
    113mm
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • Product Type
    Electric Tools
  • Number of Tools
    1
  • Model Number
    4933479864

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome