0
1
2
3

M18 Fuel Impact Driver Kit 2 X6.0AH Batteries Charger HD Box

Order Code: ZT4041558S

£459.99 Inc VAT (20%)


Description

The MILWAUKEE® M18 Impact Driver is a fast and powerful tool, boasting 4400 impacts per minute (ipm) and a torque of 226 Nm. With a compact design at just 113 mm, it offers exceptional accessibility for diverse applications. The impact driver features drive control with four speed and torque settings, catering to precision work (Mode 1), preventing damage to fasteners and material (Mode 2), delivering maximum performance for tough applications (Mode 3), and optimizing between precision and maximum performance automatically (Mode 4). The tool incorporates individual battery cell monitoring for optimized runtime and long-term pack durability. The ¼″Hex chuck allows for quick and easy bit changes. Utilizing MILWAUKEE®'s FUEL™ platform, including the POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence, it ensures outstanding power, run time, and durability. Compatible with all MILWAUKEE® M18™ batteries, this impact driver is a versatile solution for professionals in need of both power and adaptability.

Features and Benefits
• Fast and powerful with 4400 ipm and 226 Nm torque
• Compact design at 113 mm for accessibility in tight spaces
• DRIVE CONTROL with four speed and torque settings for versatility
• Individual battery cell monitoring for optimized runtime and durability
• ¼″Hex chuck for quick and easy bit changes
• Utilizes MILWAUKEE®'s FUEL™ platform with POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence
• Compatible with all MILWAUKEE® M18™ batteries

See full description
Specifications for M18 Fuel Impact Driver Kit 2 X6.0AH Batteries Charger HD Box
  • Height
    113mm
  • Battery Capacity
    5.0A·h
  • MFR Part No.
    4933479866
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • Voltage
    18V
  • Brushed or Brushless
    Brushless
  • Product Type
    Electric Tools
  • Number of Tools
    1
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome