M18 Fuel™ One-Key™ 18V Twin Pack: Percussion Drill & Hex Impact Driver

Order Code: ZT4792731S

£509.99 Inc VAT (20%)


Description

The M18 Fuel™ One-Key™ 18V Twin Pack Powerpack features an impact driver and percussion drill, which covers a wide range of applications, from driving screws to drilling holes in wood, metal, or masonry. Designed for manoeuvrability in tight spaces, its compact yet powerful design ensures reliable performance in demanding tasks.

Features and Benefits
• ONE-KEY™ tool tracking ensures secure tool management with a free cloud-based tracking network and remote locking functionality
• Adjustable trigger control, configurable with ONE-KEY™, offers precision in all applications for repeatable results
• Customise speed, torque, start and end speeds, anti-kickback functions, and LED for optimal performance
• All-metal reversible belt clip provides quick and easy tool hanging
• Flexible battery system compatible with all MILWAUKEE® M18™ batteries offers convenience and versatility

Contents
• 1x M18ONEPD3 - M18™ FUEL ONE-KEY Percussion Drill
• 1x M18ONEID3 - M18™ FUEL ONE-KEY Hex impact driver
• 2x 5.0Ah batteries, M12-18FC charger and Heavy Duty Box

Typical Applications
• Essential for tasks like driving screws, fastening bolts, and drilling holes in various materials such as wood, metal, and masonry
• Useful for assembling furniture, framing, and other woodworking tasks requiring precise drilling and fastening
• Ideal for installing fixtures, outlets, and switches, as well as driving screws for mounting electrical components
• Handy for removing and installing fasteners, drilling holes, and other tasks involved in automotive maintenance and repair

See full description
Specifications for M18 Fuel™ One-Key™ 18V Twin Pack: Percussion Drill & Hex Impact Driver
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • MFR Part No.
    4933493245
  • Battery Capacity
    5.0A·h
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome