0
1

M18 Fuel One-Key Impact Driver Body Only

Order Code: ZT3140917S

£339.99 Inc VAT (20%)


Description

Unleash the power of the MILWAUKEE® 1/4in. Hex Impact Driver, a pivotal component of the M18 FUEL™ range, now featuring the added advantage of ONE-KEY™ technology. Engineered with a compact design yet packing an impressive torque, this impact driver is a versatile powerhouse suitable for a broad spectrum of applications. Please note, this product includes the impact driver body only; batteries are not included and must be purchased separately. Elevate your tool arsenal with the innovation and performance of MILWAUKEE®--where cutting-edge technology meets reliability.

Features and Benefits
• Higher power efficiency under load with an impressive maximum torque of 226 Nm
• Faster driving speed when compared to the previous model; this model is able to deliver up to 3600 rpm and 4300 ipm
• Extremely compact design with a total length of just 117mm which allows the product to be used even in confined spaces
• Connect via Bluetooth® with the ONE-KEY™ app, which provides inventory function for total management of your complete tool/equipment fleet
• Up to 4 custom settings can be saved to the tools memory for easy switching as necessary
• Repeatable precision is guaranteed due to the save settings feature and the product can be adapted to suit your specific applications

Typical Applications
• Engineering
• DIY
• Carpentry
• Construction

See full description
Specifications for M18 Fuel One-Key Impact Driver Body Only
  • MFR Part No.
    4933464090
  • Battery Type
    Lithium-Ion
  • Handle Type
    Pistol
  • Maximum Torque
    226Nm
  • Drive Type
    Hex
  • Hex Drive Size
    1/4in
  • No Load Speed
    3600rpm
  • Series
    M18 FUEL ONE-KEY
  • Model Number
    M18 ONEID2-0X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome