M18BLID2-X 18V 180Nm 1/4" Hex Impact Driver Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1203481S

£239.99 Inc VAT (20%)


Description

Tool Features:

• Compact impact driver measures only 129mm in length with 99mm head height.

• Brushless motor technology delivers 180Nm of torque 3400rpm and 4200 ipm.

• REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability.

• Heavy duty full metal gearbox and gears for superior durability and maximum torque.

• BrightLED workspace illumination.

• Individual battery cell monitoring optimises tool run time and ensures long term pack durability.

• One-handed bit insert with retention lock.

• Flexible battery system: works with all Milwaukee® M18™ batteries.

See full description
Specifications for M18BLID2-X 18V 180Nm 1/4" Hex Impact Driver Body Only Version - No Batteries or Charger Supplied
  • Battery Capacity
    Body OnlyA·h
  • Number of Batteries Supplied
    0
  • Maximum Torque
    180Nm
  • Includes
    Body Only Version - No Batteries or Charger Supplied.
  • Drive Type
    Hex
  • Handle Type
    Pistol
  • Weight
    0.9kg
  • No Load Speed
    0 to 1,500rpm
    0 to 3,400rpm
    0 to 2,600rpm
  • Blows per Minute
    0 to 4,200
  • MFR Part No.
    4933464519
  • Hex Drive Size
    1/4in
  • Brushed or Brushless
    Brushless
  • Features
    LED Work Light
  • Battery Type
    Lithium-ion
  • Supply Voltage
    18V
  • Overall Length
    129mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    M18BLID2-0X
  • Capacity
    M14
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome