SSD 18 LTX 200 BL Brushless Impact Driver 18V Bare Unit MPTSSD18LTXN

Order Code: ZT1288963P

£169.99 Inc VAT (20%)

Currently unavailable

Description

The Metabo SSD 18 LTX 200 BL Brushless Impact Driver has a unique, Metabo brushless motor for quick work progress and high efficiency, ideal for any application. Automatic Power Shift (APS) supports working with self-tapping screws automatic torque reduction after drilling to prevent overtightening. With 12-speed/torque levels for a wide range of applications. The robust die-cast aluminium gear housing provides optimum heat dissipation and durability. Other features include an integrated work light for illumination of the work area and a handy belt hook can be fixed either on the right or left side. Ultra-M technology highest performance, gentle charging and 3-years of warranty on the battery pack. Specification Bit Holder 6.35mm (1/4in) No Load Speed 2,900/min. Impact Rate 4,000/bpm Max. Torque 200Nm, Settings 12 Max. Screw Size M16 This Metabo SSD 18 LTX 200 BL Brushless Impact Driver comes as a Bare Unit, No Battery or Charger supplied.

See full description
Specifications for SSD 18 LTX 200 BL Brushless Impact Driver 18V Bare Unit MPTSSD18LTXN
  • MFR Part No.
    602396840
  • No Load Speed
    2, 900rpm
  • Maximum Torque
    200Nm
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V