TD001GZ 40V Max XGT BL Brushless Impact Driver Bare Unit

Order Code: ZT1406265X

£249.99 Inc VAT (20%)


Description

The Makita TD001G range of cordless impact drivers are ideal for professionals who require strong torque on nuts and bolts whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.

Features and Benefits
• Brushless motor for efficient power delivery and longevity
• LED job light for use in all kinds of environments
• Electric brake for a quick and safe shut down

See full description
Specifications for TD001GZ 40V Max XGT BL Brushless Impact Driver Bare Unit
  • Supply Voltage
    40V
  • Drive Type
    Hex
  • Hex Drive Size
    1/4in
  • Blows per Minute
    High: 0 - 3,600 Med: 0 - 2,600 Low: 0 - 1,100
  • MFR Part No.
    TD001GZ
  • Model Number
    TD001GZ
  • Maximum Torque
    220Nm
  • Battery Type
    Lithium-ion
  • No Load Speed
    0 to 4,400rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome