0
1

TD010F/2 Compact 1/4" Hex Impact Driver - 240V

Order Code: ZT3813559S

£113.99 Inc VAT (20%)


Description

This very compact impact driver delivers 90Nm of torque and is great for production work as well as for the home workshop. It is fitted with a variable speed trigger, forward/reverse switch and handy job light. It has a 1/4" hex drive with the following capacities: machine screw M4-M8, standard bolt M5-M14 and high tensile bolt M5-M10.

• Forward/reverse rotation.
• Variable speed.
• LED job light for improved work visibility.
• Double Insulation.

See full description
Specifications for TD010F/2 Compact 1/4" Hex Impact Driver - 240V
  • Capacity
    Standard Bolt, M5-M14
    Machine Screw Size, M4-M8
    High Tensile Bolt, M5-M10
  • Blows per Minute
    3000
  • No Load Speed
    3500rpm
  • Noise / Vibration Information
    Sound Uncertainty (K) 3 dB(A)
  • Weight
    0.99kg
  • Model Number
    TD0101F/2
  • Supply Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome