TD022DSE 7.2V Pencil Impact Driver

Order Code: ZT1254419X

£143.99 Inc VAT (20%)
£149.994% off


Description

Powered by 7.2V li-lon battery with variable speed control to deliver up to 2450rpm, 3000ipm and 25Nm maximum tightening torque. Equipped with ¼" hex chuck for quick and easy bit installations and removals, LED job light to illuminate dark work areas.The forward and reverse rotation and electric brake ensures increased user safety. Includes adjustable handle and can be used as a hand driver. Maximum capacity for machine screw M3-M8, standard bolt M3-M8, high strength bolt M3-M6 and coarse thread (length) 22mm to 45mm.

• Variable speed
• Forward / reverse rotation
• LED job light to illuminate dark spaces
• Electric brake for increased user safety
• Ergonomic soft grip and weighing 0.56kg for comfort of use

Includes
• 7.2V-10.8V BATTERY CHARGER
• 2 x7.2V Li-ion Battery
• Phillips bit
• Study Carry case

See full description
Specifications for TD022DSE 7.2V Pencil Impact Driver
  • Noise/ Vibration Information
    Noise K factor 3 dB(A)
    Noise sound pressure 85 dB(A)
    Vibration K factor 1.5 m/sec²
    Noise sound power 96 dB(A
  • Supply Voltage
    7.2V
  • Capacity
    Standard Bolt: M3-M8
    Coarse Thread Length: 22-45mm
    Machine Screw: M3-M8
    High Tensile Bolt: M3-M6
  • Features
    LED Work Light
  • Hex Drive Size
    1/4in
  • Weight
    0.56kg
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushed
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Capacity
    1.5A·h
  • Model Number
    TD022DSE
  • Blows per Minute
    0 to 3,000
  • Maximum Torque
    25Nm
  • Handle Type
    Angled
  • Number of Batteries Supplied
    2
  • No Load Speed
    0 to 2,450rpm
  • Drive Type
    Hex
  • Noise / Vibration Information
    Noise K factor 3 dB(A)
    Vibration K factor 1.5 m/sec²
    Noise sound power 96 dB(A
    Noise sound pressure 85 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome