0
1

TD110DWAE 10.8V CXT Slide Impact Driver

Order Code: ZT1027199X

£159.99 Inc VAT (20%)


Description

The Makita Impact Driver: a compact and lightweight design with a maximum torque. This tool also features an electric break that stops the rotation almost immediately, LED light with afterglow and a single sleeve chuck for a rapid bit changeover.
Comes with 1x TD110D Impact Driver, 2x BL1020B 2.0Ah 10.8v Slide Batteries, 1x DC10WC 10.8v Slide Charger, 1x Belt Clip, 1x Makpac Connector Case Type 1.

Voltage: 10.8V
Max Torque: 110NM
Brake Type: Electric
No Load Speed: 0-2600rpm
Screw Capacity: M4-M8
Bolt Capacity: M5-M12
Impacts per Minute: 0-3500ipm
Driving Shank: 1/4"
Overall Length: 153mm

See full description
Specifications for TD110DWAE 10.8V CXT Slide Impact Driver
  • Supply Voltage
    12V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    High Tensile Bolt: M5-M10
    Coarse Thread Length: 22-90mm
    Standard Bolt: M5-M12
    Machine Screw: M4-M8
  • Hex Drive Size
    1/4in
  • Brushed or Brushless
    Brushed
  • Handle Type
    Pistol
  • Features
    LED Work Light
  • Battery Type
    Lithium-Ion
  • Number of Batteries Supplied
    2
  • Model Number
    TD110DWAE
  • Battery Capacity
    2A·h
  • No Load Speed
    0 to 2,600rpm
  • Drive Type
    Hex
  • Weight
    1.2kg
  • Maximum Torque
    110Nm
  • Blows per Minute
    0 to 3,500