TD110DZ 10.8V CXT Slide Impact Driver (Body Only)

Order Code: ZT1027198X

£61.99 Inc VAT (20%)


Description

The Makita Impact Driver: a compact and lightweight design with a maximum torque. This tool also features an electric break that stops the rotation almost immediately, LED light with afterglow and a single sleeve chuck for a rapid bit changeover.

Voltage: 10.8V
Max Torque: 110NM
Brake Type: Electric
No Load Speed: 0-2600rpm
Screw Capacity: M4-M8
Bolt Capacity: M5-M12
Impacts per Minute: 0-3500ipm
Driving Shank: 1/4"
Overall Length: 153mm

See full description
Specifications for TD110DZ 10.8V CXT Slide Impact Driver (Body Only)
  • Maximum Torque
    110Nm
  • Number of Batteries Supplied
    0
  • No Load Speed
    0 to 2,600rpm
  • Features
    LED Work Light
  • Brushed or Brushless
    Brushless
  • Model Number
    TD110DZ
  • Handle Type
    Pistol
  • Hex Drive Size
    1/4in
  • Drive Type
    Hex
  • Weight
    1.2kg
  • Supply Voltage
    12V
  • Battery Capacity
    Body OnlyA·h
  • Capacity
    Machine Screw: M4-M8
    Coarse Thread Length: 22-90mm
    High Tensile Bolt: M5-M10
    Standard Bolt: M5-M12
  • Blows per Minute
    0 to 3,500
  • Battery Type
    Lithium-Ion
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)