18v XR Brushless 1/2inch Compact Impact Wrench Hog Ring 2 x 5Ah PowerStack
0
1

18v XR Brushless 1/2inch Compact Impact Wrench Hog Ring 2 x 5Ah PowerStack

Order Code: ZT4271918S

£469.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Bosch GDS 18V-330 HC Professional Cordless Impact Wrench prioritises convenience and performance, making tasks easier with its user-friendly interface. Two standard modes and customisation with Bosch Toolbox app prevent damage and material loss. With a torque of 330 Nm and breakaway torque of 560 Nm, it ensures top-notch performance, while three speed/torque settings add flexibility. Ideal for metal workshops, locksmiths, and vehicle maintenance, it excels with metal bolts/nuts from M8 to M18. The machine status indicator, LED light, and belt clip enhance convenience. Compatible with Bosch Professional 18V batteries, it integrates seamlessly into the Professional 18V System for versatile, efficient use.

Features and Benefits
• Compact and lightweight for effortless use
• Two standard modes (metal bolt/nut and wood screw) ensure controlled application
• Bosch Toolbox app customisation for practical task-specific settings
• Impressive 330 Nm torque and 560 Nm breakaway torque for top performance
• Three speed/torque settings provide flexibility and control
• Ideal for metal workshops, locksmiths, industrial assembly, frame building, and vehicle maintenance
• Compatibility with all Bosch Professional 18V batteries and chargers (Professional 18V System)
• Includes machine status indicator, LED light, and belt clip for added convenience

Typical Applications
• Automotive repairs and maintenance, such as tire changing, suspension work, and brake system repairs
• Construction projects, including fastening bolts and screws in building frames and structures
• Industrial machinery assembly and maintenance, for tightening or loosening bolts and nuts in heavy machinery

Accessories
• Compatible <a href="https://www.cromwell.co.uk/shop/hand-tools/socket-sets/c/030804?pageLimit=24&Drive+Size+%28in.%29=1%2F2&tab=">Socket Sets</a>
• Compatible <a href="https://www.cromwell.co.uk/shop/power-tools/lithium-ion-batteries/c/076601?pageLimit=24&Brand=Bosch&Voltage+%28V%29=18&tab=">Batteries</a>
• Compatible <a href="https://www.cromwell.co.uk/shop/personal-protection-and-clothing/specialist-gloves/c/410308?pageLimit=24&Application=Impact+Protection&tab=">Gloves</a>

Notes
• Bosch are an established name in power tool manufacturing with a long history of innovation. From construction to home DIY projects, Bosch are familiar in both professional and hobbyist circles, and are a trusted brand when it comes to labour saving tool solutions.

See full description
Specifications for 18v XR Brushless 1/2inch Compact Impact Wrench Hog Ring 2 x 5Ah PowerStack
  • Length
    125mm
  • MFR Part No.
    DCF921H2T-GB
  • Series
    PowerStack
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • Weight
    1kg
  • Torque Range
    406-610Nm
  • Maximum Torque
    610Nm
  • Product Type
    Cordless Impact Wrench
  • Number of Batteries Supplied
    2
  • Drive Size
    1/2in
  • Model Number
    DCF921H2T-GB
  • Body Style
    Pistol Grip Compact