18v XR Brushless 1/2inch High Torque Impact Wrench Plus Hog Ring 2x5Ah PowerStack Batteries

Order Code: ZT4271883S

£549.99 Inc VAT (20%)


Description

The high torque impact wrench from DeWalt® delivers an impressive 1356 Nm of max fastening torque and handles large, heavy-duty applications with ease. Complete with a Precision Wrench mode, users can ensure complete control to prevent overtightening and run-off. Easily navigate the four modes using a simple push button, and illuminate the area with the integrated LED light for low-lighting conditions. The impact wrench has a max breakaway torque of 1898 Nm.

Features and Benefits
• The 1/2in. square drive with hog ring allows for quick and easy socket changes for reduced downtime
• Variable trigger allows for controlled and safe use
• Brushless motor delivers efficiency and high performance, extending tool life
• LED light features brightness control action for user convenience
• XR rubber grip and switch delivers improved operator comfort and control

Typical Applications
• Heavy duty tasks in automotive maintenance, steel assembly and heavy machinery

Contents
• x1 Belt Hook
• x2 DCBP518 5Ah Powerstack
• x1 DCB1104 4A Charger
• x1 TSTAK carry case

See full description
Specifications for 18v XR Brushless 1/2inch High Torque Impact Wrench Plus Hog Ring 2x5Ah PowerStack Batteries
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Drive Size
    1/2in
  • Battery Capacity
    5.0A·h
  • MFR Part No.
    DCF900H2T-GB
  • Battery Type
    Lithium-ion
  • Number of Batteries Supplied
    2
  • Maximum Torque
    1356Nm
  • Product Type
    Cordless Impact Wrench
  • Torque Range
    1356-1898Nm
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome