18volt XR Brushless 1/2in. Impact Wrench Hog Ring 2x 5Ah Powerstack Batteries

Order Code: ZT4271956S

£519.99 Inc VAT (20%)


Description

The XR Brushless Impact Wrench with Hog Ring Anvil is designed to simplify fastening projects, delivering an impressive 812Nm of torque. This versatile tool is compact and maneuverable, making it ideal for use in various environments, including dark work areas. With four selectable modes, it adapts to diverse tasks such as tyre changing, steel assembly, heavy machinery work, and automotive maintenance. The cordless design enhances portability, while an integrated LED work light significantly improves visibility in low-light conditions. Additionally, the brushless motor ensures precision and efficiency in demanding applications, making this impact wrench a reliable choice for professionals and DIY enthusiasts alike.

Features and Benefits
• Provides an impressive fastening torque of 812Nm for effective project completion
• Streamlined design facilitates easy handling in confined spaces
• Offers four adjustable modes to suit a range of tasks
• Wireless operation boosts convenience and mobility in dimly lit settings
• Built-in LED light enhances sight in low-light environments
• Brushless motor delivers precision performance for demanding applications

Contents
• 1/2in. anvil with hog ring
• 2x 5Ah PowerStack batteries and charger
• TSAK container

See full description
Specifications for 18volt XR Brushless 1/2in. Impact Wrench Hog Ring 2x 5Ah Powerstack Batteries
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    5.0A·h
  • Power Source
    Battery
  • MFR Part No.
    DCF891H2T-GB
  • Voltage
    18V
  • Number of Batteries Supplied
    2
  • Maximum Torque
    812Nm
  • Torque Range
    830Nm
  • Product Type
    Cordless Impact Wrench
  • Weight
    2.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome