0
1
2

APC218/2B 1/2" Cordless Impact Wrench + 2 Batteries, Charger, Case

Order Code: ZT1028818P

£699.99 Inc VAT (20%)


Description

The APC218 battery operated 1/2" Impact Wrench is a fantastic addition to any workshop toolbox, offering a max torque of 550 Nm. The powerful li-ion battery system can loosen up to 150 wheel nuts on one charge, and a full charge from flat only takes 1 hour. It features an externally replaceable carbon brush motor and a 4 level battery charge indicator. This set includes the impact wrench, 2 batteries, battery charger pack and sturdy carry case.

Features and Benefits
• Ergonomic soft grip handle for comfort in use
• Lithium Ion technology has a zero memory feature, ensuring top performance at all times
• Compact and lightweight, at only 3.2kg
• Charger features an auto cut-off facility so electricity isn't wasted

Typical Applications
• Medium duty tyre applications in workshops and garages

See full description
Specifications for APC218/2B 1/2" Cordless Impact Wrench + 2 Batteries, Charger, Case
  • Model Number
    APC218/2B
  • No Load Speed
    1800rpm
  • Weight
    3.2kg
  • Maximum Torque
    550Nm
  • Drive Size
    1/2in
  • Battery Type
    Lithium-Ion
  • Voltage
    18V
  • Series
    APC218/2B
  • Number of Batteries Supplied
    2
  • Item
    Cordless Impact Wrench
  • Power Source
    Battery
  • Body Style
    Pistol Grip