Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Impact Wrenches
Cordless Impact Wrench 1/2" - 18 V Brushless (Max 850 Nm/625 Lb.ft) (Set with 2 Batteries) 59126
By EGA Master
Order Code:
ZT3280864S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-impact-wrenches/cordless-impact-wrench-half-inch-18-v-brushless-max-850-nm-625-lb-ft-set-with-2-batteries-59126/p/ZT3280864S
Add to quotation
View all Cordless Impact Wrenches
Description
CORDLESS IMPACT WRENCH 1/2" - 18 V BRUSHLESS (MAX 850 Nm/625 Lb.ft) (Set with 2 batteries)
Specifications
Specifications for Cordless Impact Wrench 1/2" - 18 V Brushless (Max 850 Nm/625 Lb.ft) (Set with 2 Batteries) 59126
Product Type
Impact Wrench
Type
Cordless Impact Wrench
Power Source
Cordless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome