0
1

Cordless Impact Wrench Kit 20V 4Ah SV20 Series

Order Code: ZT3613257S

£319.99 Inc VAT (20%)


Description

20V 4Ah SV20 Series Cordless Impact Wrench Kit
• Part of the SV20 Series designed for the professional, offering heavy-duty, high performance, durable tools with lightweight composite designs for superior control and comfort.
• Breakaway torque of 1450Nm.
• Brushless motor which requires less maintenance than brushed equivalents.
• Powerful, lightweight cordless impact wrench.
• Durable composite housing with soft grip for added comfort.
• Variable speed trigger switch for easy control.
• 3 Speed control settings.
• All metal gear construction for ultimate durability and performance to help you tackle the toughest of jobs.
• Built-in LED worklight.
• Forward, reverse and trigger-lock.
• Fitted with electronic brake.

Package includes:
• Model No. - Description
• CP20VXIW - 20V SV20 Series Cordless Impact Wrench - Body Only
• CP20VBP4 - 20V 4Ah SV20 Series Lithium-ion Power Tool Battery
• CP20VMC - 20V SV20 Series Lithium-ion Battery Charger
• CP1200CB - Canvas Tool Storage Bag

• You may also refer to the individual Model No. for full specification

• Model No. CP20VXIWKIT

See full description
Specifications for Cordless Impact Wrench Kit 20V 4Ah SV20 Series
  • No Load Speed
    0-900, 0-1200, 0-1800rpm
  • MFR Part No.
    CP20VXIWKIT
  • Drive Size
    1/2in
  • Impact Rate
    0-1800, 0-2000, 0-2200bpm
  • Fastening Torque
    1150Nm(842lb.ft)
  • Breakaway Torque
    1450Nm(1, 069lb.ft)
  • Noise Power/Pressure
    96/88dBA
  • Vibration/Uncertainty
    8.154/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome