0
1
2
3
4

CP8854 Bare Tool 1/2'' Cordless Impact Wrench - Bare Tool

Order Code: ZT5115497S

£999.99 Inc VAT (20%)


Description

Designed for light vehicle tire changing in workshops and roadside assistance, the CP8854 combines the Twin Hammer Mechanism with an advanced brushless electric motor. This powerful tool offers the mobility of a cordless device without compromising on the performance you expect from pneumatic tools. Its compact design and low vibration make it ideal for prolonged use in automotive applications, helping to prevent arm injuries and increase productivity. Brushless Motor Technology: Ensures longer tool life and increased efficiency. Please note - this is for the tool on its own.

• Unmatched Performance: Delivers up to 780 ft.lbs. (1050 Nm) maximum torque in reverse with a high-speed 4500 RPM motor
• Lightweight and Compact: Similar in size to high-performance 1/2" air impacts, reducing arm fatigue
• Vibration Reduction: Lowest vibration on the market at 9.3 m/s², enhancing user comfort
• Quiet Operation: Low noise level of 87 dB (A) for a more pleasant work environment
• Precision Control: Features built-in SHUT OFF at 80 ft.lbs. (120 Nm) and SNUGGING function for accurate tightening

See full description
Specifications for CP8854 Bare Tool 1/2'' Cordless Impact Wrench - Bare Tool
  • Power Source
    Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome