0
1

DCF897N XR 3/4in Impact Wrench 18V Bare Unit DEWDCF897N

Order Code: ZT1458525S

£229.99 Inc VAT (20%)


Description

The DEWALT DCF897 XR Impact Wrench with a 3/4in cold forged anvil with hog ring retention pin for durability and allows fast and frequent change of sockets without aligning any pins. Its brushless motor provides durable power and excellent runtime. Features variable speed, 3 speed select control or application specific torque and drive control. It produces a high torque of 950Nm, Break Away at 1,627Nm, delivering excellent performance for various applications. The wrench has an ergonomic grip for comfortable use and has been drop tested for enhanced durability. There is also a super-bright LED on the foot to avoid shadow and casts light at the point of application. Bare Unit, No Battery or Charger Supplied. Specification Bit Holder 3/4in Hog Ring No Load Speed 0-400/1,200/1,900/min. Impact Rate 0-2,400/bpm Max. Torque 950Nm, Breakaway Torque 1,627Nm Weight 2.6kg

See full description
Specifications for DCF897N XR 3/4in Impact Wrench 18V Bare Unit DEWDCF897N
  • Voltage
    18V
  • No Load Speed
    0-400/1,200/1,900
  • MFR Part No.
    DEWDCF897N
  • Impact Rate (BPM)
    0-2,400
  • Maximum Torque
    950Nm
  • Drive Size
    3/4in
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome