0
1
2

DCF900N-XJ 18V XR B'Less 1/2" H/Torque Impact Wrench (1396NM) Bare

Order Code: ZT3462763S

£269.99 Inc VAT (20%)


Description

These DEWALT 18v XR 1/2-inch high-torque impact wrenches are engineered to tackle the most demanding tasks. Delivering a remarkable 1356 Nm of max fastening torque and 1898 Nm of breakaway torque, these wrenches provide ample power for the toughest jobs. The precision wrench mode prevents over-tightening and ensures controlled operation, while the 4-mode push button switch and adjustable LED brightness enhance usability and visibility during work.

Features and Benefits
• Features a precision wrench mode for accurate tightening
• Adjustable LED light improves visibility in low-light conditions
• The ergonomic handle and variable speed trigger offer superior comfort and control
• Equipped with a brushless motor for extended tool life and compact design

Typical Applications
• Securing large pipe flanges
• Securing grooved couplings
• Securing wheel lugs
• Setting concrete anchor bolts

See full description
Specifications for DCF900N-XJ 18V XR B'Less 1/2" H/Torque Impact Wrench (1396NM) Bare
  • MFR Part No.
    DCF900N-XJ
  • Series
    XR Range
  • Power Source
    Battery
  • Voltage
    18V
  • Drive Size
    1/2in
  • Battery Type
    Lithium-ion
  • Length
    232mm
  • No Load Speed
    2300rpm
  • Model Number
    DCF900N-XJ
  • Maximum Torque
    950Nm
  • Weight
    2.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome