0
1
2
3

DCF902D2 XR Brushless Sub-Compact 3/8in Impact Wrench 12V 2 x 2.0Ah Li-ion DEWDCF902D2

Order Code: ZT1458679S

0-2,850
£229.99 Inc VAT (20%)


Description

The DEWALT DCF902 XR Sub-Compact Impact Wrench is 33mm shorter than the previous generation, allowing access into small spaces. It has an efficient brushless motor with 3 electronic speeds for greater control when working on precise applications. Precision Wrench mode allows for the best control in delicate applications. Lightweight design for ultimate portability and ease of use. With an ergonomically designed handle for optimum comfort and control. The state of charge battery pack allows users to keep track of battery charge easily to prevent running out of battery during a job. Compatible with your existing 10.8V batteries and tools. Supplied with 2 x 12V 2.0Ah Li-ion Batteries, 1 x 12/18V DCB112 XR Charger, 1 x Belt Hook and 1 x TSTAK compatible Carry Case. Specification Bit Holder 3/8in Square No Load Speed 0-2,850/min. Impact Rate 0-3,600/bpm Max. Torque 168Nm Bare Unit Weight 0.8kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome