0
1
2
3
4

DCS552z 18V Cordless Metal Cutting Circular Saw 136mm (Body Only)

Order Code: ZT2818570S

£169.99 Inc VAT (20%)


Description

Makita DCS552Z Cordless 18V Metal Cutting Circular Saw 136mm (Body Only)
The Makita DCS552Z is a Body Only Circular Saw powered by an 18V battery, specifically designed to cut metal. It is capable of producing cuts up to 50.5mm and with its stainless steel base plate, you can expect extreme durability and long life. This model has a built-in dust collection port allowing you to have a better view of the workpiece and to keep the environment clean and free from debris. Comes in a cardboard box with safety goggles.

Features:
Electric brake increases user safety
LED job light for illumination of the workpiece
A built-in dust collection system
Easy disposal – metal chip/dust can be thrown away by opening the cap of the dust box
Stainless steel base plate
Heavy gauge, precision machined base for smooth, accurate cutting and added durability
Compact and lightweight design
Large view window allows easy cutting along the cut line
Flat motor housing end
On-tool storage for a hex wrench
Conveniently located shaft and lock for easy blade replacement
The lock-off lever helps prevent accidental starts
Comes With:
Goggles
B-10615 30 tooth blade
No batteries or charger included

Machine compatible with Makita BL1830, BL1840 and BL1850 batteries

Specification:
Blade Diameter: 136mm
Max Cutting Depth: 50.5mm
No Load Speed: 3600 revs per minute
Rated Voltage 18V
Overall Length: 348mm

See full description
Specifications for DCS552z 18V Cordless Metal Cutting Circular Saw 136mm (Body Only)
  • Power Source
    Cordless
  • Battery Supplied
    No
  • Voltage
    18V
  • Overall Length
    348mm
  • Max Cutting Depth
    50.5mm
  • Blade Diameter
    136mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome