0
1
2
3

DTW1001z 18V LXT 3/4in Drive Brushless IMP Wrench (Body O

Order Code: ZT3076270S

£319.99 Inc VAT (20%)


Description

A powerful Makita impact wrench with 3/4" square drive
The DTW1001 is a Cordless Impact Wrench with the power of an AC model. It has an extra high maximum tightening torque of 1050Nm thanks to the high powered brushless motor and newly designed impact mechanism. It is equipped with twin LED job lights with pre-glow and afterglow functions for working in dark areas and a 3 Stage Impact Power Selection. This reduces fault tightening meaning you can suit the material of the workpiece or screw at the push of a button. Sold without battery or charger.

Features:
Electric brake
Reverse switch
Brushless motor
Variable speed control trigger
Best possible ergonomic handle
Compact and lightweight design
Hammer case secured by 4 bolts
Twin LED job light with afterglow
Extra-high max tightening torque
Electronic 3-stage impact power selection
Comes With:
Belt clip
Specification:
Voltage: 18V
Net Weight: 3.7kg
Vibration: 15.5 m/s2
Sound K Factor: 3 dB(A)
Sound Power: 109 dB(A)
Standard Bolt: M12-M30
Vibration K Factor: 2 m/s
Sound Pressure: 98 dB(A)
Nut Busting Torque: 1700Nm
High Strength Bolt: M10-M24
Max Tightening Torque: 1050Nm
Driving Shank: 3/4" (19mm) Square
Impact Power Selection Hard / Med / Soft
No Load Speed: 0 - 1,800rpm / 1,000rpm / 900rpm
Impacts per min: 0 - 2,200ipm / 2,000ipm / 1,800ipm

See full description
Specifications for DTW1001z 18V LXT 3/4in Drive Brushless IMP Wrench (Body O
  • Product Type
    Impact Wrench
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome