DTW190RTJ 18V 1/2" Impact Wrench, with 2X 5.0AH Batteries

DTW190RTJ 18V 1/2" Impact Wrench, with 2X 5.0AH Batteries

Order Code: ZT1395938X

£349.99 Inc VAT (20%)

Schedule order and save 5% now

Description

This Makita DTW190RTJ 18V 1/2in. cordless impact wrench is a dependable, high-performance tool ideal for automotive use. This compact cordless wrench is designed for handling bolts ranging from M8 to M16, combining high fastening torque of up to 190Nm with user-friendly features to facilitate efficient operation.
This Makita impact wrench is lightweight and easy to manoeuvre, making it ideal for both tight spaces and prolonged use without fatigue. It includes a variety of operational enhancements such as an electric brake, variable speed control trigger, and forward/reverse rotation.

Features and Benefits
• Compact and lightweight design ensures easy handling and reduces user fatigue
• Enhanced safety features include battery protection circuit for increased tool lifespan
• Ergonomic handle design with a soft grip offers improved handling and control
• Equipped with an LED light to enhance visibility in dim environments

Typical Applications
• Changing car wheels

Notes
• Includes 2x 5.0Ah Batteries

Accessories
• Compatible <a href="https://www.cromwell.co.uk/shop/hand-tools/impact-socket-sets/c/030809?pageLimit=24&Brand=Kennedy&Drive+Size+%28in.%29=1%2F2&tab=">Socket Sets</a>
• Compatible <a href="https://www.cromwell.co.uk/shop/power-tools/lithium-ion-batteries/c/076601?pageLimit=24&Brand=Makita&Voltage+%28V%29=18&tab=">Batteries</a>
• Compatible <a href="https://www.cromwell.co.uk/shop/personal-protection-and-clothing/specialist-gloves/c/410308?pageLimit=24&Application=Impact+Protection&tab=">Gloves</a>

• Makita have an established history of innovating specialist power tools, and while they have certainly made an impact on the industrial world over the years, their innovation in battery powered hand tools was a boon to professionals and amateurs alike. With a strong reputation for problem solving power tools, Makita is a trusted name in many industries.

See full description
Specifications for DTW190RTJ 18V 1/2" Impact Wrench, with 2X 5.0AH Batteries
  • Battery Type
    Li-ion
  • Contents
    2x 5.0Ah Batteries
    Case
    Charger
    DTW190RTJ Impact Wrench
  • Drive Size
    1/2in
  • Voltage
    18V
  • MFR Part No.
    DTW190RTJ
  • No Load Speed
    2300rpm
  • Weight
    1.7kg
  • Maximum Torque
    190Nm
  • Model Number
    DTW190RTJ
  • Brushed or Brushless
    Brushed
  • Number of Batteries Supplied
    2
  • Series
    DTW190RTJ
  • Power Source
    Battery
  • Item
    Cordless Impact Wrench
  • Includes
    2x 5.0Ah Batteries
    Case
    Charger
    DTW190RTJ Impact Wrench
  • Body Style
    Pistol Grip
  • Product Type
    Cordless Impact Wrench Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome