0
1
2
3
4

DTW190Z 18V LXT 1/2 Inch Drive Impact Wrench (Body Only)

Order Code: ZT3110445S

£102.99 Inc VAT (20%)


Description

Makita impact wrench with 1/2" square drive, 190Nm fastening torque and 3000ipm
Model DTW190 is an entry level 18V cordless impact wrench with a 1/2 inch square drive and an optimal tightening torque of 190 N.m. Equipped with Battery protection circuit which is designed to protect the battery from damages due to overdischarge, high temperature or overload current. Sold without battery or belt clip in a cardboard carton.

Features:
Electric brake
Variable speed control trigger
Forward/reverse rotation
Battery protection circuit
Ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort
Specification:
Battery Type: Lithium-ion
Body only machine
Voltage: 18 v
Driving Shank: 1/2" Square
Impacts: 0-3, 000 ipm
Standard Bolt: M8-M16
High Tensile Bolt: M8-M12
Noise sound pressure: 94 dB (A)
Noise sound power: 105 dB (A)
Noise K factor: 3 dB (A)
No Load Speed: 0 - 2, 300 rpm
Max Fastening Torque: 190 Nm
Vibration: Fastening Bolt: 8.5 m/sec_
Vibration K factor: 1.5 m/sec_
Net weight: 1.7 kg

See full description
Specifications for DTW190Z 18V LXT 1/2 Inch Drive Impact Wrench (Body Only)
  • Battery Type
    Lithium-ion
  • Product Type
    Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome