DTW251RTJ 18v LXT Impact Wrench comes with 2 x 5.0ah Batteries

Order Code: ZT1718114S

£549.99 Inc VAT (20%)


Description

This 1/2in. 18v LXT impact wrench is perfectly suited for working in automotive repair, construction, and assembly where high torque is essential. This compact tool, measuring only 165mm in length and lightweight in design, delivers up to 230Nm of maximum fastening torque, making it an ideal choice for accessing tight spaces. The wrench features a reversible drive and comfort grips for enhanced usability and control. Supplied with two 5.0Ah lithium-ion batteries, it provides extended run time and consistent power output.

Features and Benefits
• Compact lightweight design Ideal for tight spaces and continuous use without fatigue
• Provides up to 230Nm torque for effective fastening
• Features comfort grips and a reversible drive for easy operation
• Includes a 4pole motor and comes with two 50Ah batteries for prolonged tool life and performance
• Equipped with an LED light to illuminate the work area

Contents
• Tool Body
• 2 x 5.0Ah Lithium-ion Batteries

Typical Applications
• Automotive
• Industry
• Construction

See full description
Specifications for DTW251RTJ 18v LXT Impact Wrench comes with 2 x 5.0ah Batteries
  • MFR Part No.
    DTW251RTJ
  • Item
    Cordless Impact Wrench
  • Drive Size
    1/2in
  • Includes
    2 x 5.0Ah Batteries
    Tool Body
  • Battery Type
    Lithium-ion
  • Weight
    1.7kg
  • Power Source
    Battery
  • Voltage
    18V
  • No Load Speed
    0 - 2100rpm
  • Model Number
    LXT
  • Battery Capacity
    5.0A·h
  • Maximum Torque
    230Nm
  • Number of Batteries Supplied
    2
  • Body Style
    Pistol Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome