DTW251z 18V 1/2" LXT Impact Wrench - Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1026914X

£183.99 Inc VAT (20%)


Description

High operation efficiency with high torque.

No load speed: 3,200rpm
Blows per minute: 2,100bpm.
Weight: 1.70kg.

See full description
Specifications for DTW251z 18V 1/2" LXT Impact Wrench - Body Only Version - No Batteries or Charger Supplied
  • Brushed or Brushless
    Brushed
  • Model Number
    DTW251Z
  • Drive Size
    1/2in
  • Impact Rate
    2100
  • Number of Batteries Supplied
    0
  • Maximum Torque
    230Nm
  • MFR Part No.
    DTW251Z
  • Weight
    1.7kg
  • Battery Type
    Lithium-ion
  • Voltage
    18V
  • Contents
    DTW251Z Impact Wrench
  • No Load Speed
    3200rpm
  • Series
    DTW251Z
  • Power Source
    Battery
  • Blows per Minute
    2100
  • Item
    Cordless Impact Wrench
  • Includes
    DTW251Z Impact Wrench
  • Body Style
    Pistol Grip
  • Battery Supplied
    Bare Unit
  • Length
    165mm
  • Torque Range
    Up to 230Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome